Digital absolute dial indicator with formula calculation capability 12,5 mm

Article no.: 434551 12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 31.71 /pcs.
  • US $ 25.46 /pcs.
on request
In stock
7 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: Digimatic interface; USB interface
  • IP Index of Protection: IP 42
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Selectable display 1 / 0.5 / 0.2 / 0.1/ 0.05 / 0.02 / 0.01 / 0.005 / 0.002 / 0.001 / 0.0005 / 0.0002 mm
Measurement variation E MPE (measurement range) 0.003 mm
Interface Digimatic interface; USB interface
IP Index of Protection IP 42
Gauging force ≤ 1.5 N
Clamping shank ⌀ h6 8 mm
Measured value saving once-off setting of the zero position
Body ⌀ 61 mm
Thickness of housing 39 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434551 12,5
EAN / GTIN 4946368863146
Manufacturer number 543-340B

Description

Version:

Multifunction indicator with absolute capacitive scale. Entered values remain stored even after switching off. With formula calculation function.

Version - image:

Data output
On / Off
Preset
Tolerance evaluation / mode function
Measured value hold function
Zero / ABS changeover

Function:

ABS / INC, PRESET, zeroing, tolerance analysis. Measured value hold function, MIN / MAX function.
IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Application:

Use with different measurement heads.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 497080, special contact points No. 434900; 434910; 434915.

Note:

Ax + B + Cx−1 (x = spindle travel). Freely selectable coefficients can be used.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart