Digital absolute dial indicator 0.001 mm reading 12,5 mm

Article no.: 434461 12,5
New product
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 30.43 /pcs.
  • US $ 24.51 /pcs.
on request
In stock
276 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Interface: USB interface; USB interface
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 12.5 mm
Selectable display 0.0005 mm
Height of numerals 11 mm
Measurement variation E MPE (measurement range) 0.003 mm
Interface USB interface; USB interface
Gauging force ≤ 1.5 N
Clamping shank ⌀ h6 8 mm
Measured value saving Once-off setting of the zero position
Measurement technology digital
Body ⌀ 59 mm
Thickness of housing 38.1 mm
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434461 12,5
EAN / GTIN 4946368850030

Description

Version:

Multifunctional standard dial indicator. Reliable and easy to use.
  • Bidirectional communication is possible, e.g. for parameterisation via PC (Digimatic S1 interface).
  • With ABSOLUTE system. One-off setting of the start position, which remains the absolute zero point until the battery has to be replaced.
  • Simple calculation and peak value identification are possible.
  • Equipped with a warning function for the calibration plan.
  • The GO/±NG assessment is performed by adjusting the upper and lower tolerance.

Supplied with:

1 battery No. 081560 size 2032.

Optional extras:

Data cable No. 497081, special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart