Digital dial indicator i-wi 0.01 mm reading 25 mm

Article no.: 434312 25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 29.67 /pcs.
  • US $ 90.40 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface; Digimatic interface; MAHR i-wi radio system
  • IP Index of Protection: IP 42
  • Measured value saving: MAHR reference-lock system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 25 mm
    Reversible reading 0.01 mm
    Reversible reading 0.0005 inch
    Reversible reading mm / inch
    Measurement variation E MPE (measurement range) 0.02 mm
    Interface RS232 interface; USB interface; Digimatic interface; MAHR i-wi radio system
    IP Index of Protection IP 42
    Gauging force 0.65−1.15 N
    Clamping shank ⌀ h6 8 mm
    Measured value saving MAHR reference-lock system
    Measurement technology digital
    Body ⌀ 58 mm
    Thickness of housing 35 mm
    Wireless application Manufacturer’s software
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2450
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 434312 25
    EAN / GTIN 2050001058614
    Manufacturer number 4337135

    Description

    Version:

    Digital dial indicator with very large numeric display (11 mm) and integrated tolerance display (with or without measured value display). The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.
    Absolute function:
    Zeroing in any position, without losing the reference value.
    Factor adjustable with indication in display.
    Individual functions can be blocked directly at the digital indicator. Settings and saved values (factor, preset, tolerances) are not lost even when changing the battery.
    With integral i-wi radio system for easy cordless transmission of measured data to any PC.

    Function:

    IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

    Supplied with:

    1 battery No. 081560 size CR 2450.

    Optional extras:

    Data cable No. 498940.
    i-wi radio receiver No. 498912 STICK.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart