{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 12.5 mm | |
Reversible reading | 0.001 mm | |
Reversible reading | 0.00005 inch | |
Reversible reading | mm / inch | |
Measurement variation E MPE (measurement range) | 0.003 mm | |
Interface | RS232 interface; USB interface | |
Gauging force | 0.65 − 0.9 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | digital | |
Body ⌀ | 59.5 mm | |
Thickness of housing | 32.9 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | dial gauge |
Article number | 434210 12,5 | |
EAN / GTIN | 7640125716368 |