Absolute dial indicator 0.01 mm reading 12,5 mm

Article no.: 434062 12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 25.46 /pcs.
  • US $ 31.71 /pcs.
on request
In stock
989 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 42
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Measurement variation E MPE (measurement range) 0.02 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 42
Gauging force ≤ 1.5 N
Clamping shank ⌀ h6 8 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Body ⌀ 59 mm
Thickness of housing 27.5 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product dial gauge

Identification numbers & Classifications

Article number 434062 12,5
EAN / GTIN 4946368863467
Manufacturer number 543-781B

Description

Version:

Zero point display in any position, e.g. for tolerance measurements. Selectable direction of measurement. 20,000 h continuous operation with one battery.

Function:

IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497080, spare and special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart