Small dial indicator 0.01 mm reading 12,5IP mm

Article no.: 434031 12,5IP
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 30.43 /pcs.
  • US $ 24.51 /pcs.
on request
In stock
13 pieces in stock
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface
  • IP Index of Protection: IP 67

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.02 mm
Interface RS232 interface; USB interface
IP Index of Protection IP 67
Gauging force 0.6 – 1.3 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Body ⌀ 45 mm
Thickness of housing 22 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434031 12,5IP
EAN / GTIN 7640125680881
Manufacturer number 805.4125

Description

Version:

Very small digital dial indicator (casing ⌀ 45 mm) with patented inductive measuring system. Battery life > 3500 h. Comprehensive functionality: ABS and relative mode, PRESET. With additional dovetail slide fitted on the back.

Function:

ABS and relative mode, PRESET.
IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Opto RS232 data cable with USB 9-pin serial connection plugs, and combined external power supply No. 498951.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart