{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 1 mm | |
Graduation | 0.001 mm | |
Reading per pointer revolution | 0.2 mm | |
Measurement variation MPE (measurement range) | 5 µm | |
Gauging force | 1.5 N - 2 N | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 433400 1/58 | |
EAN / GTIN | 4031452100532 | |
Manufacturer number | 10053 |
This article |
Recommendations |
||
---|---|---|---|
Precision dial indicator shock-resistant, Measuring range / Body ⌀: 1/58mm
on request
In stock
74 pieces in stock
US $ 240.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
US $ 208.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
393 pieces in stock
US $ 109.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Body ⌀ | 58 mm | 58 mm | 58 mm |
Measuring range | 1 mm | 1 mm | 1 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Graduation | 0.001 mm | 0.001 mm | 0.001 mm |
Measurement technology | analogue | analogue | analogue |
Type of product | dial gauge | dial gauge | dial gauge |
Measurement variation MPE (measurement range) | 5 µm | 5 µm | 5 µm |