{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 80 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Measurement variation MPE (measurement range) | 30 µm | |
Gauging force | 1.7 N - 2.8 N | |
Connection thread for contact point | M2.5 | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Type of product | dial gauge |
Article number | 433050 80/58 | |
EAN / GTIN | 4031452101706 | |
Manufacturer number | 10170 |