{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 50 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Measurement variation MPE (measurement range) | 25 µm | |
Gauging force | 1 N - 2 N | |
Connection thread for contact point | M2.5 | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Type of product | dial gauge |
Article number | 433050 50/58 | |
EAN / GTIN | 4031452100303 | |
Manufacturer number | 10030 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Precision dial indicator shock-resistant 50/58 mm
on request
In stock
43 pieces in stock
US $ 278.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
364 pieces in stock
US $ 193.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Reading per pointer revolution | 1 | 1 |
Measuring range | 50 | 50 |
Gauging force | 1 ;2 | 1 ;2 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Graduation | 0.01 | 0.01 |
Measurement technology | analogue | analogue |
Type of product | dial gauge | dial gauge |