{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 878 | |
Measuring range | 3 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 0.5 mm | |
Measurement variation MPE (measurement range) | 10 µm | |
Gauging force | 0.8 N - 1.2 N | |
Measurement technology | analogue | |
Body ⌀ | 40 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 432500 3/40 | |
EAN / GTIN | 4031452100068 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Precision small dial indicator 3/40 mm
on request
In stock
7 pieces in stock
US $ 101.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
134 pieces in stock
US $ 71.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Reading per pointer revolution | 0.5 mm | 1 mm |
Body ⌀ | 40 mm | 40 mm |
Gauging force | 0.8 N - 1.2 N | 0.9 N - 1.3 N |
Standard | DIN 878 | DIN 878 |
Graduation | 0.01 mm | 0.01 mm |
Packaging | sturdy box | sturdy box |
Measurement variation MPE (measurement range) | 10 µm | 10 µm |