Precision small dial indicator 3/32 mm

Article no.: 432500 3/32
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 31.71 /pcs.
  • US $ 17.44 /pcs.
on request
In stock
92 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 878
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 3 mm
Graduation 0.01 mm
Reading per pointer revolution 0.5 mm
Measurement variation MPE (measurement range) 10 µm
Gauging force 0.8 N - 1.2 N
Measurement technology analogue
Body ⌀ 32 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432500 3/32
EAN / GTIN 4031452100136
Manufacturer number 10013

Description

Version:

Precision small dial indicators with strong metal casing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial.
Dimensions to DIN EN ISO 463, issue June 2006.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart