Precision small dial indicator 10/40 mm

Article no.: 432500 10/40
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 31.71 /pcs.
  • US $ 21.83 /pcs.
on request
In stock
148 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 878
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 15 µm
Gauging force 0.7 N - 1.2 N
Measurement technology analogue
Body ⌀ 40 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432500 10/40
EAN / GTIN 2050001064141

Description

Version:

Precision small dial indicators with strong metal casing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial.
Dimensions to DIN EN ISO 463, issue June 2006.
Very large measuring spans (10 mm), but very small dimensions (⌀ 40 mm).

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart