Safety dial indicator 0,08/58 mm

Article no.: 432405 0,08/58
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
17 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0.08 mm
Graduation 0.001 mm
Measurement variation MPE (measurement range) 2 µm
Gauging force 1.3 N - 1.8 N
Free stroke 4.5 mm
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432405 0,08/58
EAN / GTIN 4031452101683
Manufacturer number 10168

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Precision dial indicators, shockproof, safety dial indicators, shockproof, with overrun. Extremely light, robust construction, dustproof. Clamping shank ⌀ 8 mm h6.
Highest precision due to combined gear and lever mechanism.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart