This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety dial indicator 1/55 mm

Article no.: 432052 1/55

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 1 mm
    Graduation 0.01 mm
    Variation range fe 10 µm
    Gauging force 0.4 N - 1.4 N
    Free stroke 3.5 mm
    Measurement technology analogue
    Body ⌀ 55 mm
    Packaging sturdy box
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 432052 1/55
    Manufacturer number 2972TB

    Description

    Version:

    Dimensions to DIN EN ISO 463, issue June 2006. Precision dial indicators, shockproof, safety dial indicators, shockproof, with overrun. Extremely light, robust construction, dustproof. Clamping shank ⌀ 8 mm h6.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart