Support cabinet, for insert size length×width: 1000X630mm

Article no.: 431060 1000X630
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

for insert size length×width (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Height adjustment: 25
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Height adjustment 25 mm
Hoffmann perforated panel grid interval 9×9
Cylinder lock modular barrel
Support cabinet height 710 mm
Support cabinet width 856 mm
Support cabinet depth 600 mm
Height of support cabinet incl. bearing sets 770 mm
Door usable height 345 mm
Number of shelves 1 mm
Load capacity, distributed 1,000 kg
Type of product Sub-frame

Identification numbers & Classifications

Article number 431060 1000X630
EAN / GTIN 4067263264910
Manufacturer number 431060 1000X630

Description

Version:

Sturdy welded construction including levelling fittings. Uneven floors can be compensated using height compensation screws.
Support cabinet, casing of sheet steel, with swing door (including storage shelf) and / or drawers depending on size, including GARANT locking system. Paint finish of the shell RAL7035 light grey, front faces RAL 7016 anthracite.

Fitted with:

Door usable height: 345 mm
Number of shelves: 1
Number of cabinet casings with door: 1
Number of cabinet casings with drawers: 0

Note:

For vibration-absorbing machine mounts, please order 4 pcs. No. 086002 size 850.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart