Granite plate Accuracy class 00 800X600 mm

Article no.: 430400 800X600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 876
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 876
    Accuracy 00 mm
    Flatness 0.004 mm
    Thickness 120 mm
    Number of steel ball inserts 3
    Weight 173 kg
    Test certificate Manufacturer’s test certificate
    Type of product Graduated plate

    Identification numbers & Classifications

    Article number 430400 800X600
    EAN / GTIN 2050001042644

    Description

    Version:

    Specially selected natural granite.
    • Free from defects, homogeneous structure.
    • Resistant to deflection and to warping.
    • Absolutely rust-proof and acid resistant, low thermal conductivity.
    • Micro-fine machine surface (diamond lapped). Within all the permissible tolerances.
    • Ground outside edges, visually true.
    • For mounting as determined statically, contact points (steel ball inserts) are fitted to the underside.
    • Harder than hardened steel (Mohs hardness scale 6 − 7), non-magnetic and electrically non-conductive.

    Accuracy:

    Final manufacturing and inspection take place in computer-controlled climatic rooms. The used measuring equipment guarantees the exact connection to national and international calibration laboratories.
    DIN 876/00 − High precision diamond lapped for measuring room.

    Supplied with:

    Supplied with test certificate, transport packing.
    Including steel ball inserts.

    Note:

    On request: Stainless steel screw inserts, steel T-slot rails (steel T-slot rails not available for No. 430190), accuracy 000, other sizes, intermediate sizes. Delivery excluded.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart