Internal micrometer 12-16 mm

Article no.: 428990 12-16
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 74.87 /pcs.
  • US $ 106.19 /pcs.
on request
In stock
81 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer's standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer's standard
    Measuring range 12 mm - 16 mm
    Scale divisions 0.005 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.005 mm
    Dimension a 0.5 mm
    Standard measuring depth 80 mm
    Measuring depth with extension 230 mm
    Measurement technology analogue
    Setting ring ⌀ 16 mm
    Packaging sturdy box
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428990 12-16
    EAN / GTIN 4045197276346
    Manufacturer number 428990 12-16

    Description

    Version:

    Satin chrome plated scales and operating parts (from ⌀ 12 with carbide jaws). Self-centring micrometer head with 3 measuring jaws (from ⌀ 12 with carbide jaws).

    Supplied with:

    Setting ring (for adjustment) and extension.

    Optional extras:

    Extension No. 428993, setting rings No. 484030.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart