Internal micrometer, Measuring range: 6-8mm

Article no.: 428990 6-8
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 110.26 /pcs.
  • US $ 77.67 /pcs.
on request
In stock
50 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer's standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer's standard
Measuring range 6 mm - 8 mm
Scale divisions 0.001 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Dimension a 1.5 mm
Standard measuring depth 54 mm
Measuring depth with extension 154 mm
Measurement technology analogue
Setting ring ⌀ 6 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428990 6-8
EAN / GTIN 4045197276315
Manufacturer number 428990 6-8

Description

Version:

Satin chrome plated scales and operating parts (from ⌀ 12 with carbide jaws). Self-centring micrometer head with 3 measuring jaws (from ⌀ 12 with carbide jaws).

Supplied with:

Setting ring (for adjustment) and extension.

Optional extras:

Extension No. 428993, setting rings No. 484030.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart