{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | Size 12-20 mm | |
Length | 75 mm | |
Type of product | Extension |
Article number | 428950 12-20 | |
EAN / GTIN | 4059192010515 | |
Manufacturer number | 4190091 |
This article |
Recommendations |
|
---|---|---|
Extension for internal micrometer, Type: 12-20
on request
Available in 4-6 weeks
0 pieces in stock
US $ 169.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
45 pieces in stock
45 pieces available in 3-4 working days
US $ 100.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Length | 75 mm | 150 mm |
Measuring range | Size 12-20 mm | size 12−16 up to 16−20 mm |
Type of product | Extension | Extension |