3-point digital internal micrometer IMICRO, Measuring range: 125-150mm

Article no.: 428830 125-150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 57.42 /pcs.
  • US $ 54.24 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; Digimatic interface
  • IP Index of Protection: IP 54
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 125 mm - 150 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.006 mm
Dimension a 26 mm
Standard measuring depth 100 mm
Measuring depth with maximum extension 1600 mm
Interface RS232C interface; Digimatic interface
IP Index of Protection IP 54
Measured value saving once-off setting of the zero position
Measurement technology digital
Test certificate Manufacturer’s test certificate
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428830 125-150
EAN / GTIN 7630041117127
Manufacturer number 06130122

Description

Version:

Analogue 3-point internal micrometer for high-precision measurement of holes, even at large depths. Individual internal micrometer to Abbé’s principle (no first order tilt error). Self-centring and self-aligning. Simple direct reading on the high-contrast display. Patented CAPA µ-measuring system.
Anvils of titanium carbide (HV5−1300).

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Optional extras:

Setting rings No. 484030, extensions No. 428802, data cable, radio remote control No. 498921, radio adapter No. 498924.

Note:

Centring devices for large measurement depths on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart