{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 6 mm - 8 mm | |
Selectable display | 0.01 / 0.001 mm | |
Reversible reading | mm / inch | |
Error limit | 0.004 mm | |
Dimension a | 1.9 mm | |
Standard measuring depth | 58 mm | |
Measuring depth with extension | 121 mm | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 67 | |
Measurement technology | digital | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428601 6-8 | |
EAN / GTIN | 5051102216764 |