Internal micrometer 40-50 mm

Article no.: 427800 40-50
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 37.56 /pcs.
  • US $ 49.41 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 40 mm - 50 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 4 µm
Spindle ⌀ 7 mm
Barrel ⌀ 12.5 mm
Measurement technology analogue
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 427800 40-50
EAN / GTIN 2050001053626
Manufacturer number 4163001

Description

Version:

Lightweight, kink-proof tubular construction. Measuring spindle through hardened and ground. Measuring faces hardened and spherical lapped. Control elements and reading parts satin chrome-plated. From measuring range 100 - 125 mm with thermal insulation and locking lever.

Supplied with:

Micrometer in a sleeve.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart