{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 5 mm - 30 mm | |
Scale divisions | 0.001 mm | |
Interface | USB interface; Digimatic interface | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Internal micrometer |
Article number |
426850 5-30
Copy |
|
EAN / GTIN |
4946368696157
Copy |
|
Manufacturer number |
345-250-30
Copy |
|
Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |