{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 25 mm - 45 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Spindle ⌀ | 6.35 mm | |
Barrel ⌀ | 18 mm | |
Vee angle | 108 (pentagonal) degrees | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 422300 25-45 | |
EAN / GTIN | 4946368010168 | |
Manufacturer number | 114-122 |