External micrometer stand, solid 1.7 kg

Article no.: 421870
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
170 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 120 mm
Width 80 mm
Height 83 mm
Weight 1.7 kg
Type of product External micrometer stands

Identification numbers & Classifications

Article number 421870
EAN / GTIN 4045197203946
Manufacturer number 421870

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart