Digital external micrometer i-wi for measuring slots 75-100 mm

Article no.: 421695 75-100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 38.77 /pcs.
  • US $ 71.30 /pcs.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: MAHR i-wi radio system
  • IP Index of Protection: IP 65
  • Packaging: sturdy box
  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Scale divisions 0.001 mm
Scale divisions 0.0001 inch
Spindle pitch 5 mm
Interface MAHR i-wi radio system
IP Index of Protection IP 65
Wireless application Manufacturer’s software
Digit height LCD display 10 mm
Measurement technology digital
Packaging sturdy box
Reversible reading mm / inch
Error limit 5 µm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External micrometer

Identification numbers & Classifications

Article number 421695 75-100
EAN / GTIN 4059192058913
Manufacturer number 4157144

Description

Version:

Innovative external micrometer with 10 mm tall characters on sharp contrast display. Practical HOLD function for freezing the measured value for reliable, error-free reading. Painted steel frame with thermal insulation. Button for changeover between relative and absolute measurement. Zero setting in any position. A well-arranged tolerance display with additional warning limits allows the user to recognise whether the workpiece is within the tolerance limits.
Non-rotating spindle. QUICK DRIVE with spindle pitch of 5 mm per revolution.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032, 1 setting standard from size 25-50.

Optional extras:

i-wi radio receiver No. 498912 STICK.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart