This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital external micrometer with measuring tip 0-25 mm

Article no.: 421686 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; RS232 interface; USB interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 25 mm
Scale divisions 0.001 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Error limit 4 µm
Interface Digimatic interface; RS232 interface; USB interface
IP Index of Protection IP 65
Preset function yes
Changeover between relative and absolute measurement yes
Measurement technology digital
Packaging sturdy box
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification numbers & Classifications

Article number 421686 0-25
Manufacturer number 4157040

Description

Version:

Error limits more accurate than the requirements of DIN 863. Easy to read (8.5 mm high) sharp contrast LCD display. Inductive measuring system with Reference-Lock system (prevents incorrect use). Measuring spindle hardened and ground. Ratchet integrated within the barrel. Chrome-plated steel frame with heat insulation. Button for changeover between relative and absolute measurement. Zero setting in any position. Preset function.

Supplied with:

With battery No. 081560 size CR2032, 1 setting standard from size 25 - 50.

Optional extras:

Data cable No. 498940.

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart