Digital external micrometer with offset measuring faces 0-25 mm

Article no.: 421681 0-25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 35.01 /pcs.
  • US $ 22.47 /pcs.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: Digimatic interface; USB interface; RS232C interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box
  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Scale divisions 0.001 mm
Scale divisions 0.0001 inch
Spindle pitch 0.5 mm
Interface Digimatic interface; USB interface; RS232C interface
IP Index of Protection IP 65
Digit height LCD display 10 mm
Measurement technology digital
Packaging sturdy box
Reversible reading mm / inch
Error limit 4 µm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External micrometer

Identification numbers & Classifications

Article number 421681 0-25
EAN / GTIN 4059192058715
Manufacturer number 4157032

Description

Version:

Innovative external micrometer with 10 mm tall characters on sharp contrast display. Practical HOLD function for freezing the measured value for reliable, error-free reading. Painted steel frame with thermal insulation. Button for changeover between relative and absolute measurement. Zero setting in any position. A well-arranged tolerance display with additional warning limits allows the user to recognise whether the workpiece is within the tolerance limits.
Measuring spindle and anvil carbide tipped.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032, 1 setting standard from size 25-50.

Optional extras:

Data cable No. 498941.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart