{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 75 mm - 100 mm | |
Scale divisions | 0.001 mm | |
Scale divisions | 0.0001 inch | |
Reversible reading | mm / inch | |
Error limit | 5 µm | |
Interface | Digimatic interface; USB interface; RS232 interface | |
IP Index of Protection | IP 65 | |
Preset function | yes | |
Changeover between relative and absolute measurement | yes | |
Measurement technology | digital | |
Packaging | sturdy box | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | External tube micrometer |
Article number | 421680 75-100 | |
EAN / GTIN | 4059192057084 | |
Manufacturer number | 4151753 |