Pair of anvils for external thread micrometers, Pitch: 5,5-7mm

Article no.: 421652 5,5-7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 40.88 /pcs.
on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days

Select article variation and quantity

Pitch (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pitch 5.5 mm - 7 mm
Type of product Measuring insert

Identification numbers & Classifications

Article number 421652 5,5-7
EAN / GTIN 4946368016061
Manufacturer number 126-806

Description

Version:

With 60° flank angle for measuring several different pitches with a single pair of anvils (Vee and cone). For metric and UN threads

Suitable for:

External thread micrometers No. 421650 and 422340.

Note:

Anvils for Whitworth threads on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart