{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QuickMike | |
Standard | Manufacturer’s standard | |
Measuring range | 50 mm - 80 mm | |
Scale divisions | 0.001 mm | |
Error limit | 3 µm | |
Spindle ⌀ | 6.35 mm | |
Spindle pitch | 10 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Measured value saving | once-off setting of the zero position | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | External tube micrometer |
Article number | 421590 50-80 | |
EAN / GTIN | 4946368736716 | |
Manufacturer number | 293-668-20 |