{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QuantuMike | |
Standard | Works standard | |
Measuring range | 0 mm - 25 mm | |
Scale divisions | 0.001 mm | |
Measurement deviation E MPE | ±1 µm | |
Spindle ⌀ | 6.35 mm | |
Spindle pitch | 2 mm | |
Ratchet | yes | |
Interface | USB interface; USB interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Battery type | Button cell | |
Artikel Nr. enthaltene Batterien / Akkus | 081560 CR2032 | |
Type of product | Outside micrometer |
Article number | 421573 0-25 | |
EAN / GTIN | 4550501379670 | |
Manufacturer number | 293-140-40 | |
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |