{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 25 mm - 50 mm | |
Scale divisions | 0.001 mm | |
Error limit | 4 µm | |
Spindle ⌀ | 6.5 mm | |
Spindle pitch | 0.5 mm | |
IP Index of Protection | IP 54 | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | External tube micrometer |
Article number | 421490 25-50 | |
Manufacturer number | 421490 25-50 |