This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital external micrometer IP65 with data output 75-100 mm

Article no.: 421304 75-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Measured value saving: MAHR reference-lock system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 75 mm - 100 mm
    Scale divisions 0.001 mm
    Scale divisions 0.0001 inch
    Reversible reading mm / inch
    Error limit 3 µm
    Spindle ⌀ 6.5 mm
    Spindle pitch 0.635 mm
    Interface RS232C interface; USB interface; Digimatic interface
    IP Index of Protection IP 65
    Measured value saving MAHR reference-lock system
    Measurement technology digital
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 421304 75-100
    EAN / GTIN 4059192004347

    Description

    Version:

    Error limits more accurate than the requirements of DIN 863. Easy-to-read (8.5 mm high) sharp contrast LCD display. Inductive measuring system with Reference-Lock system (prevents incorrect use). Carbide anvils. Measuring spindle hardened and ground. Ratchet integrated within the barrel. Chrome-plated steel frame with heat insulation. Button for changeover between relative and absolute measurement. Zero setting in any position. Preset function.

    Supplied with:

    1 battery No. 081560 size CR2032, 1 setting standard from size 25 -50.

    Optional extras:

    Data cable No. 498940.

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart