Micrometer setting standard, overall length: 25mm

Article no.: 421100 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 13.69 /pcs.
  • US $ 38.46 /pcs.
on request
In stock Available in 5-10 working days
166 pieces in stock 166 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 3611

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 3611
overall length 25 mm
Type of product External micrometer setting gauge

Identification & Classification

Article number 421100 25
EAN / GTIN 4946368026800
Manufacturer number 421100 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Setting standard with precision lapped measuring faces. The setting standards are labelled with the actual size. The manufacturer’s tolerance is js2. With hand temperature insulation and actual value legend.

Application:

For setting external micrometers and for general inspection work.

Note:

Setting dimensions up to 2000 mm and intermediate sizes on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart