Precision external micrometer with 50 mm spindle travel 150-200 mm

Article no.: 420900 150-200
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 36.28 /pcs.
  • US $ 51.94 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 150 mm - 200 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/100 mm
Error limit 5 µm
Spindle ⌀ 8 mm
Barrel ⌀ 24 mm
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420900 150-200
EAN / GTIN 4250099609219

Description

Version:

Stable spheroidal cast frame, hammer finish with hand temperature protection, friction clutch, and locking device. Precision lapped, carbide-tipped measuring faces. Accuracy better than DIN 863.

Advantage:

50 mm spindle travel, ideal for larger measurement ranges. Direct reading of the 1/100 mm on the large scale barrel.

Supplied with:

Without setting standard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart