{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 150 mm - 300 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measurement technology | analogue | |
Number of micrometers | 6 | |
Number of micrometer standards | 6 | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 420800 150-300 | |
EAN / GTIN | 4946368215075 | |
Manufacturer number | 103-915-10 |