{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 500 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 inch | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Interface | RS232 interface; USB interface | |
IP Index of Protection | IP 67 | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 150 mm | |
Cross-section measuring beam | 12×4 mm | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Depth gauge |
Article number | 418770 500 | |
EAN / GTIN | 2050001670878 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital universal depth gauge 500 mm
on request
Available in 6-8 weeks
0 pieces in stock
US $ 1,534.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 672.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | mm / inch | mm / inch |
Number of batteries contained | 1 | 1 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Cross-section measuring beam | 12×4 mm | 23.5 × 9 mm |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 LR44 |
Type of product | Depth gauge | Depth gauge |