{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 200 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 inch | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.03 mm | |
Interface | Digimatic interface; RS232C interface; USB interface; MAHR i-wi radio system | |
IP Index of Protection | IP 67 | |
Wireless application | Manufacturer’s software | |
Measured value saving | MAHR Reference Lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
Bridge length | 100 mm | |
Cross-section measuring beam | 11.5 × 3.6 mm | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Groove depth gauge |
Article number | 418754 200 | |
Manufacturer number | 4126533 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital groove depth gauge IP 67, i-wi 200 mm |
on request
In stock
26 pieces in stock
US $ 565.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | mm / inch | mm / inch |
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
Cross-section measuring beam | 11.5 × 3.6 mm | 23.5 × 9 mm |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 LR44 |
Type of product | Groove depth gauge | Groove depth gauge |