Digital depth gauge IP 67 with data output, Measuring range: 150mm

Article no.: 418704 150
New product
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 12.54 /pcs.
  • US $ 22.54 /pcs.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
15 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface; USB interface
  • IP Index of Protection: IP 67
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 inch
Reversible reading mm / inch
Measurement deviation E MPE ±0.03 mm
Interface Digimatic interface; USB interface; USB interface
IP Index of Protection IP 67
Digit height LCD display 8.5 mm
Measured value saving MAHR reference-lock system
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 12×3.5 mm
Packaging Wallet
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification numbers & Classifications

Article number 418704 150
EAN / GTIN 4059192064686

Description

Version:

Modern energy-efficient measurement system. Guide tracks lapped. With preset (dimension selection in advance), e.g. for distance measurements with measuring tip No. 418630. Measuring beam has a slender hardened measuring pin at the front, ⌀ 1.5mm, 5mm long.
Easy-to-read, high-contrast LCD display with 8.5 mm high digits.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Extension base 300 mm long No. 418610, measuring tip for caliper jaws No. 418630
Data cable No. 498940.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart