This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Digital depth gauge with data output, Measuring range: 300mm

Article no.: 418686 300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface; Digimatic interface
  • Measured value saving: MAHR reference-lock system
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 300 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 inch
Reversible reading mm / inch
Error limit 0.04 mm
Interface RS232 interface; USB interface; Digimatic interface
Digit height LCD display 8.5 mm
Measured value saving MAHR reference-lock system
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 150 mm
Cross-section measuring beam 16×4 mm
Packaging sturdy box
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification numbers & Classifications

Article number 418686 300
EAN / GTIN 4045197553751
Manufacturer number 418686 300

Description

Version:

Easy-to-read, high-contrast LCD display with 8.5 mm high digits. Modern energy-efficient measurement system. The measuring faces are precision lapped. Measuring beam has a slender hardened measuring pin at the front, ⌀ 1.5 mm, 5 mm long.

Version - image:

Extension base No. 41 8610
Measuring anvil No. 41 8630

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Extension base 300 mm long No. 418610, measuring tip for caliper jaws No. 418630
Data cable No. 498940.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart