{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 150 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 inch | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Interface | RS232 interface; USB interface; Digimatic interface | |
Digit height LCD display | 8.5 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 100 mm | |
Cross-section measuring beam | 16×4 mm | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Depth gauge |
Article number | 418686 150 | |
Manufacturer number | 418686 150 |