{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 200 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 inch | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.03 mm | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 67 | |
Preset function | yes | |
Auto switch-off | yes | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 100 mm | |
Cross-section measuring beam | 16×3.5 mm | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Depth gauge |
Article number | 418682 200 | |
EAN / GTIN | 4045197949738 | |
Manufacturer number | 418682 200 |