{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 2 mm - 40 mm | |
Scale divisions | 0.05 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/1000 inch | |
Error limit | 0.05 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | Wallet | |
Type of product | 3-point and 5-point calipers |
Article number | 417870 2-40 | |
EAN / GTIN | 4045197203533 | |
Manufacturer number | 417870 2-40 |