{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 4 mm - 40 mm | |
Scale divisions | 0.05 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/1000 inch | |
Error limit | 0.05 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | Wallet | |
Type of product | 3-point and 5-point calipers |
Article number |
417860 4-40
Copy |
|
EAN / GTIN |
4045197203526
Copy |
|
Manufacturer number |
417860 4-40
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |