{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 250 mm | |
Measuring range outside | 0 mm - 210 mm | |
Measuring range inside | 24 mm - 250 mm | |
Scale divisions | 0.01 mm | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Interface | RS232 interface; USB interface | |
IP Index of Protection | IP 67 | |
Jaw length | 64 mm | |
Ball ⌀ measuring tips | 2.5 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number |
417700 250
Copy |
|
EAN / GTIN |
2050001670816
Copy |
|
Manufacturer/responsible person | NOLAN srl, Via Malpighi 87, 48018 FAENZA, Italia, www.calibridemm.it |