{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Measuring range | 0 mm - 1,000 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Error limit | 0.06 mm | |
Measuring tips | yes | |
Jaw length | 90 mm | |
Internal jaw ⌀ | 10 mm | |
Preset function | yes | |
Measurement technology | digital | |
Material | ABS | |
all parts | hardened | |
Weight | 1 kg | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Workshop calipers |
Article number | 415525 1000 | |
EAN / GTIN | 4062406579562 | |
Manufacturer number | 415525 1000 |