Digital workshop caliper, Measuring range: 300mm

Article no.: 415525 300
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 25.46 /pcs.
  • US $ 30.04 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Reversible reading: mm / inch
  • Material: ABS
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 300 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Error limit 0.04 mm
Measuring tips yes
Jaw length 90 mm
Internal jaw ⌀ 10 mm
Preset function yes
Measurement technology digital
Material ABS
all parts hardened
Weight 0.65 kg
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415525 300
EAN / GTIN 4062406579531
Manufacturer number 415525 300

Description

Version:

Caliper for inside and outside measurements (with preset). Easy-to-read LCD display with extra-large characters. Optimum guidance and sliding characteristics due to double Vee guides mounted in plastic. Stainless steel jaws, precision ground. With two movable and interchangeable jaws. Including measuring force limitation.

Supplied with:

Incl. 1 battery No. 081560 size CR2032.

Optional extras:

Setting gauge No. 415527 size Set.
Measuring jaws with thread M2.5 No. 415526 size 90 with thread M2.5 for special contact points No. 434900434910.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart