This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital caliper IP67 with measuring tips 200 mm

Article no.: 415354 200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 200 mm
Scale divisions 0.01 mm
Error limit 0.04 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 67
Jaw length 60 mm
Internal jaw ⌀ 10 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415354 200
Manufacturer number 551-301-20

Description

Version:

Measured result is displayed in easy-to-read digits.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497085.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart