{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Measuring range | 0 mm - 300 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 inch | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Interface | RS232 interface; USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Jaw length | 90 mm | |
Internal jaw ⌀ | 10 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Workshop calipers |
Article number | 415322 300 | |
EAN / GTIN | 4059192002916 | |
Manufacturer number | 4112705 |
This article |
Recommendations |
||
---|---|---|---|
Digital caliper MarCal without measuring tips 300 mm
on request
In stock
35 pieces in stock
US $ 611.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
645 pieces in stock
US $ 301.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
562 pieces in stock
US $ 341.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.01 | 0.01 | 0.01 |
Reversible reading | mm / inch | mm / inch | mm / inch |
Power supply | Battery-powered | Battery-powered | Battery-powered |
Internal jaw ⌀ | 10 | 10 | 10 |
Standard | Works standard | ISO 13385 | ISO 13385 |
Packaging | sturdy box | sturdy box | sturdy box |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 LR44 | 081560 CR2032 |